1/4 in. x 3/4 in. x 3/8 in. 40 ft. Standard Line Set
1/4 in. x 3/4 in. x 3/8 in. 40 ft. Standard Line Set
Product Details
Product Details
- Solder end connection
Specifications
- ASTM:
- ASTM B-280, ASTM E-84, ASTM D-1056
- Insulation Thickness:
- 3/8
- Length:
- 40
- Line Set Type:
- Standard
- Liquid Line (OD):
- 1/4
- Material:
- Copper
- Suction Line (OD):
- 3/4
- UL Listed:
- No
- UPC:
- 685768284086