18 x 18 x 4 in. Hub Fabricated Reducing and DWV PVC Wye
18 x 18 x 4 in. Hub Fabricated Reducing and DWV PVC Wye
Package Quantity Info:
Each: 1.00 Inner Pack: 1.00-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 18 in x 18 in x 4 in
- Fitting Type:
- Reducing, DWV
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UPC:
- 690006405079