This product requires certification to purchase.

2 in Brass MPT x Compression Curb Ball Valve

Mueller Industries

2 in Brass MPT x Compression Curb Ball Valve

  • Fast #
  • Part #MG2512216NK
  • Item #10242135
  • Manufacturer Part #G2512216 550N
3.3 out of 5 Customer Rating
Brand image
Mueller Industries

2 in Brass MPT x Compression Curb Ball Valve

  • Fast #
  • Part #MG2512216NK
  • Item #10242135
  • Manufacturer Part #G2512216 550N
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MPT
End Connection 2:
Compression
End Connections:
MPT x Compression
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Type:
MG2512216NK
Valve Size:
2 in