This product requires certification to purchase.

2 in. FTG x Male Copper Medium Adapter

Mueller Industries

Streamline® 2 in. FTG x Male Copper Medium Adapter

  • Fast #
  • Part #MUEW01487
  • Item #2857666
  • Manufacturer Part #W 01487
4.7 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 2 in. FTG x Male Copper Medium Adapter

  • Fast #
  • Part #MUEW01487
  • Item #2857666
  • Manufacturer Part #W 01487
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Solder joint to a female thread
  • Meets applicable industry standards
  • NSF approved
  • Fine quality
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male Sweat
End Connection 2
MPT
End Connections
Male Sweat x MPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Collection
Streamline®
Fitting Type
Adapter
Material
Wrot Copper
Warranty & Product Information
ASME
ASME B16.22
NSF
NSF 61
NSF Certified
Yes