This product requires certification to purchase.

3/4 in. Copper 90° Elbow (7/8 in. OD)

Mueller Industries

3/4 in. Copper 90° Elbow (7/8 in. OD)

  • Fast #
  • Part #MWB01634
  • Item #1669743
  • Manufacturer Part #WB01634
3.3 out of 5 Customer Rating
Brand image
Mueller Industries

3/4 in. Copper 90° Elbow (7/8 in. OD)

  • Fast #
  • Part #MWB01634
  • Item #1669743
  • Manufacturer Part #WB01634
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61-G
ASME:
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, ASME B1.20
ASTM:
ASTM B-88, ASTM B-280
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Material:
Wrot Copper
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global