This product requires certification to purchase.

3/8 in. Flare x 1/4 FIP HALF Union Connector

Mueller Industries

3/8 in. Flare x 1/4 FIP HALF Union Connector

  • Fast #
  • Part #MA04624
  • Item #1773613
  • Manufacturer Part #A 04624
4.5 out of 5 Customer Rating
Brand image
Mueller Industries

3/8 in. Flare x 1/4 FIP HALF Union Connector

  • Fast #
  • Part #MA04624
  • Item #1773613
  • Manufacturer Part #A 04624
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Haverstraw, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Fabricated from brass forgings or drawn brass rod
  • In conformance with refrigeration fitting standards SAE J513
  • Recommended maximum working pressure 700 psi
  • Universal part U3-6B
  • Requires Certification

Documents


Specifications

End Connection 1:
Flare
End Connection 2:
NPTFI
End Connections:
Flare x NPTFI
Fitting Size 1:
3/8
Fitting Size 2:
1/4
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Coupling
Material:
Brass
Origin:
Domestic
Pressure - Maximum:
700 psi
UPC:
685768214977