3/8 in. Brass Full Port Male x Female Flare Ball Valve
3/8 in. Brass Full Port Male x Female Flare Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Design pressure (DP)/maximum abnormal pressure (MAP): 775 psig, 53 bar
- Continuous operating temperature (COT): ?40°F/300°F, ?40°C/149°C
- Contact factory or visit website for compatibility with CFC, HCFC, HFC and HFO refrigerants and oils
- Full-port construction to match line size ID
- Internally equalized ball design
- Rupture?proof encapsulated stem
- MCM seal technology
- UL/cUL listed, conforms to pressure equipment directive 2014/68/EU, CRN 0C1241.9C
Documents
Specifications
- ASTM:
- ASTM C-177
- Clean Bagged:
- No
- End Connection 1:
- Female
- End Connection 2:
- Male Flare
- End Connections:
- Female x Male Flare
- FM Approved:
- No
- Height:
- 2-23/100
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 5-43/50
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 775 psi
- Pressure Class:
- 775#
- Temperature Range:
- -40 to 300 Deg F (-40 to 149 Deg C)
- UL Listed:
- Yes
- UPC:
- 685768403241
- Valve Body Material:
- Brass
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/8 in
- Valve Stem:
- Rupture?Proof
- Valve Type:
- Ball Valve
- Weight:
- 0.69
- Width:
- 1-4/25