3/8 in. ODS Multi Split Ball Valve
3/8 in. ODS Multi Split Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Length:
- 6-7/20
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Pressure - Maximum:
- 775 psig
- UL Listed:
- Yes
- UPC:
- 685768403531
- Valve Size:
- 3/8 in