3/4 in. Fitting Copper Coupling
Shortcuts™ 3/4 in. Fitting Copper Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 500 Pallet: 16000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Collection:
- Shortcuts™
- End Connection 1:
- Fitting
- End Connection 2:
- Fitting
- End Connections:
- Fitting
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling, Straight
- Material:
- Copper
- UPC:
- 685768439790
- Weight:
- 0.1