This product requires certification to purchase.

3/8 in. x 1-1/8 in. x 1/2 in. 50 ft. Standard Line Set

Streamline®

3/8 in. x 1-1/8 in. x 1/2 in. 50 ft. Standard Line Set

  • Fast #
  • Part #M61820501
  • Item #1812833
  • Manufacturer Part #61820501
5 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 1-1/8 in. x 1/2 in. 50 ft. Standard Line Set

  • Fast #
  • Part #M61820501
  • Item #1812833
  • Manufacturer Part #61820501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Solder end connection
  • Ninety degree bend on the suction line
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280, ASTM E-84, ASTM D-1056
Insulation Thickness:
1/2
Length:
50
Line Set Type:
Standard
Liquid Line (OD):
3/8
Material:
Copper
Suction Line (OD):
1-1/8
UL Listed:
No
UPC:
685768288831