3/4 in. Copper Street Tee (C x Ftg x C)
3/4 in. Copper Street Tee (C x Ftg x C)
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Makes a branch connection of three pipes
- Meets applicable industry standards
- NSF approved
- Fine quality fittings
- Made in the USA
Specifications
- ASME:
- ASME B16.22
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Male Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat x Male Sweat
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Size 3:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Tee
- Material:
- Wrot Copper
- NSF Certified:
- Yes