This product requires certification to purchase.

3/8 in. x 5/8 in. x 3/8 in. 35 ft. Standard Line Set

Streamline®

3/8 in. x 5/8 in. x 3/8 in. 35 ft. Standard Line Set

  • Fast #
  • Part #M61080351
  • Item #1915860
  • Manufacturer Part #61080351
3.7 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 5/8 in. x 3/8 in. 35 ft. Standard Line Set

  • Fast #
  • Part #M61080351
  • Item #1915860
  • Manufacturer Part #61080351
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Solder end connection
  • Ninety degree bend on the suction line
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280, ASTM E-84, ASTM D-1056
Insulation Thickness:
3/8
Length:
35
Line Set Type:
Standard
Liquid Line (OD):
3/8
Material:
Copper
Suction Line (OD):
5/8
UL Listed:
No
UPC:
685768286820