This product requires certification to purchase.

3/8 in. x 7/8 in. x 3/4 in. 40 ft. Standard Line Set

Streamline®

3/8 in. x 7/8 in. x 3/4 in. 40 ft. Standard Line Set

  • Fast #
  • Part #M61430400
  • Item #3383641
  • Manufacturer Part #61430400
4.5 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 7/8 in. x 3/4 in. 40 ft. Standard Line Set

  • Fast #
  • Part #M61430400
  • Item #3383641
  • Manufacturer Part #61430400
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Solder end connection
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280, ASTM D-1056, ASTM E-84
Insulation Thickness:
3/4
Length:
40
Line Set Type:
Standard
Liquid Line (OD):
3/8
Material:
Copper, Rubber
Material Type:
Elastomer
Suction Line (OD):
7/8
UPC:
685768310204