This product requires certification to purchase.

4 in. Fitting Copper Coupling

Mueller Industries

Shortcuts™ 4 in. Fitting Copper Coupling

  • Fast #
  • Part #MSC40001
  • Item #8950078
  • Manufacturer Part #SC40001
4.4 out of 5 Customer Rating
Brand image
Mueller Industries

Shortcuts™ 4 in. Fitting Copper Coupling

  • Fast #
  • Part #MSC40001
  • Item #8950078
  • Manufacturer Part #SC40001
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Shortcuts™
End Connection 1:
Fitting
End Connection 2:
Fitting
End Connections:
Fitting
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
Material:
Copper
UPC:
685768439707
Weight:
2.566