5/8 in. Brass Full Port Male x Female Flare Ball Valve
5/8 in. Brass Full Port Male x Female Flare Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Design Pressure of 775 PSIG
- Continuous operating temperature of -40°F to 300°F
Documents
Specifications
- ASTM:
- ASTM C-177
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- Flare
- End Connections:
- MPT x Flare
- FM Approved:
- No
- Height:
- 2-23/100 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 5-49/50 in
- Material:
- Brass
- Maximum Temperature:
- 300
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - Maximum:
- 775 psi
- Recommended Valve Application:
- Air, Refrigeration
- UL Listed:
- No
- UPC:
- 685768403265
- Valve Port Opening:
- Full Port
- Valve Size:
- 5/8 in
- Valve Stem:
- Rupture?Proof
- Valve Type:
- Ball Valve
- Weight:
- 0.84 lb
- Width:
- 1-4/25 in