This product requires certification to purchase.

5/8 in. Copper 45° Street Elbow (3/4 in. OD)

Mueller Industries

5/8 in. Copper 45° Street Elbow (3/4 in. OD)

  • Fast #
  • Part #MUEW03330
  • Item #2229767
  • Manufacturer Part #W 03330
5 out of 5 Customer Rating
Brand image
Mueller Industries

5/8 in. Copper 45° Street Elbow (3/4 in. OD)

  • Fast #
  • Part #MUEW03330
  • Item #2229767
  • Manufacturer Part #W 03330
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Meets applicable industry standards
  • NSF approved
  • Fine quality Copper fittings made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASME:
ASME B16.22, ASME B16.29
ASTM:
ASTM B-75
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
FM Approved:
No
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Elbow
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 61-G
NSF Certified:
Yes