This product requires certification to purchase.

1-1/8 in. OD ACR PRESS TEE

Mueller Industries

ACR Press 1-1/8 in. OD ACR PRESS TEE

  • Fast #
  • Part #MRP04048
  • Item #9856586
  • Manufacturer Part #RP04048
5 out of 5 Customer Rating
Brand image
Mueller Industries

ACR Press 1-1/8 in. OD ACR PRESS TEE

  • Fast #
  • Part #MRP04048
  • Item #9856586
  • Manufacturer Part #RP04048
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Force360™ Circular press design provides the most uniform compression and sealing available (compared to hex press products)
  • DualSeal™ Ring Design Two (2) specially engineered HNBR sealing rings operate in tandem to provide 200% more surface contact and sealing area
  • TrapZone™ Leak Barrier Precisely designed spacing between the two pressed sealing rings acts as a dead zone or barrier for refrigerant molecules and further ensures leak protection
  • Tri-Lock™ Three (3) distinct and independent mechanical connection points create superior joint strength and pressure handling capability This press profile is an industry first
  • Two Ring Advanced Press (TRAP) Technology This industry-leading design provides superior sealing, leak protection, and joint strength by utilizing many innovative firsts in the world of flame-frame joining for air conditioning and refrigeration systems
  • Packaged in economical quantities
  • Clean, Clear, and reusable poly bags
  • CAD/BIM content available
  • 10-year limited warranty
  • Sizes ranging from 1/4"-1-3/8"
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.22, B166.51
ASTM:
ASTM B-1003, ASTM B-280, ASTM B-88
Application:
Air Conditioning, Heat Pump, VRF, Light Commercial, Refrigeration, Non-potable Water, Nitrogen, Oxygen, Argon, Carbon Dioxide, Compressed Air
CSA Certified:
CSA C22.2 No. 140.3-15 Standard for Refrigerant-Containing Components for Use in Electrical Equipment
Clean Bagged:
No
Collection:
ACR Press
Color Finish Name:
Copper
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
Fitting Size 1:
1-1/8 in
Fitting Size 2:
1-1/8 in
Fitting Size 3:
1-1/8 in
Fitting Sizes:
1-1/8 in
Fitting Type:
Straight Tee
Material:
Copper
Maximum Temperature:
250
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
700 psi
Type:
MRP04048
UPC:
685768449133