This product requires certification to purchase.

1/4 in. Brass Full Port Sweat Ball Valve

Mueller Industries

Cyclemaster® 1/4 in. Brass Full Port Sweat Ball Valve

  • Fast #
  • Part #MAQ17859
  • Item #5108150
  • Manufacturer Part #AQ17859
5 out of 5 Customer Rating
Brand image
Mueller Industries

Cyclemaster® 1/4 in. Brass Full Port Sweat Ball Valve

  • Fast #
  • Part #MAQ17859
  • Item #5108150
  • Manufacturer Part #AQ17859
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Design pressure (DP)/maximum abnormal pressure (MAP) - up to 775 psig, 53 bar
  • Continuous operating temperature (COT): ?40 Deg F/300 Deg F, ?40 Deg C/149 Deg C
  • Contact factory or visit website for compatibility with CFC, HCFC, HFC and HFO refrigerants and oils
  • Full port construction to match line size ID
  • Internally equalized ball design
  • Rupture?proof encapsulated stem
  • Bi?directional flow
  • MCM seal technology
  • UL/cUL listed, conforms to EU pressure equipment directive and UK pressure equipment regulation, CRN 0C1241.9C
  • Requires Certification

Specifications

ASTM:
ASTM C-177
Clean Bagged:
No
Collection:
Cyclemaster®
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Height:
2-23/100 in
IAPMO Listed:
No
ISO:
ISO 9001
Length:
5-1/2 in
Material:
Brass
Material Type:
UNS 37700
Maximum Temperature:
300
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Domestic
Pressure - High:
775
Pressure - Maximum:
775 psi
Pressure Class:
775#
Recommended Valve Application:
HVAC
Temperature Range:
-40 to 300 Deg F
UL Listed:
Yes
UPC:
685768337249
Valve Body Material:
Brass
Valve Body Style:
Standard
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/4 in
Valve Stem:
Rupture?Proof
Valve Type:
Ball Valve
Weight:
0.52 lb
Width:
2-23/100 in
cUPC Certified:
No