3/4 in. Ball Valve
Cyclemaster® 3/4 in. Ball Valve
Product Details
Product Details
- Design pressure of 775 psi
- Full-port construction to match line size ID
- Rupture-proof encapsulated stem
Documents
Specifications
- Application:
- Refrigeration, Industrial
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Collection:
- Cyclemaster®
- ETL Listed:
- No
- End Connection 1:
- Male Sweat
- End Connection 2:
- Male Sweat
- End Connections:
- Male Sweat
- Fits Pipe Size:
- 3/4 in
- Height:
- 2-1/4 in
- Length:
- 6-3/25 in
- Material:
- Brass, Copper
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 775 psi
- Temperature Range:
- -40 Deg F to 300 Deg F
- UL Listed:
- Yes
- UPC:
- 685768401971
- Valve Seat Material:
- PTFE
- Valve Type:
- Ball Valve
- Weight:
- 0.86 lb
- Width:
- 2-17/100 in