3/8 in. Standard 775psig Full Port Isolation Ball Valve
Cyclemaster® 3/8 in. Standard 775psig Full Port Isolation Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 32-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Collection:
- Cyclemaster®
- Length:
- 5-1/2 in
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Pressure - Maximum:
- 775 psig
- UL Listed:
- Yes
- UPC:
- 685768318682
- Valve Size:
- 3/8 in
- Valve Type:
- Ball Valve