7/8 in. Brass Full Port Sweat Ball Valve
Cyclemaster® 7/8 in. Brass Full Port Sweat Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Design pressure (DP) / maximum abnormal pressure (MAP): Up to 775 psig, 53 bar
- Continuous operating temperature (COT): ?40° F/300° F, ?40° C/149° C
- Contact factory or visit website for compatibility with CFC, HCFC, HFC and HFO refrigerants and oils
- Full port construction to match line size ID
- Internally equalized ball design
- Rupture?proof encapsulated stem
- Bi?directional flow
- MCM seal technology
- UL/cUL listed, conforms to EU pressure equipment directive and UK pressure equipment regulation, CRN 0C1241.9C
Specifications
- Application:
- Oil, Refrigerant
- Automatic Shut-Off:
- No
- Collection:
- Cyclemaster®
- Color Finish Name:
- Brass
- Diameter:
- 7/8
- ETL Listed:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fits Pipe Size:
- 7/8 in
- Height:
- 3-7/20
- Length:
- 7-9/20
- Material:
- Brass
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 775 psig
- Product Type:
- Access Port, Ball Valve
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 300 Deg F
- UL Listed:
- Yes
- UPC:
- 685768339519
- Valve Seat Material:
- PTFE
- Valve Size:
- 7/8 in
- Valve Type:
- Ball Valve
- Weight:
- 0.96
- Width:
- 2-33/50