This product requires certification to purchase.

1/2 in. OD FTG X PRESS LR ST COP 90 Elbow

Mueller Industries

Streamline® 1/2 in. OD FTG X PRESS LR ST COP 90 Elbow

  • Fast #
  • Part #MRP02817
  • Item #9633424
  • Manufacturer Part #RP02817
4.8 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 1/2 in. OD FTG X PRESS LR ST COP 90 Elbow

  • Fast #
  • Part #MRP02817
  • Item #9633424
  • Manufacturer Part #RP02817
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 300 Pallet: 10800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Force360™ Circular press design provides the most uniform compression and sealing available (compared to hex press products)
  • DualSeal™ Ring Design Two (2) specially engineered HNBR sealing rings operate in tandem to provide 200% more surface contact and sealing area
  • TrapZone™ Leak Barrier Precisely designed spacing between the two pressed sealing rings acts as a dead zone or barrier for refrigerant molecules and further ensures leak protection
  • Tri-Lock™ Three (3) distinct and independent mechanical connection points create superior joint strength and pressure handling capability This press profile is an industry first
  • Two Ring Advanced Press (TRAP) Technology This industry-leading design provides superior sealing, leak protection, and joint strength by utilizing many innovative firsts in the world of flame-frame joining for air conditioning and refrigeration systems
  • Packaged in economical quantities
  • Clean, Clear, and reusable poly bags
  • CAD/BIM content available
  • 10-year limited warranty
  • Sizes ranging from 1/4"-1-3/8"
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.22, B166.51
ASTM:
ASTM B280, ASTM B88
Clean Bagged:
No
Collection:
Streamline®
Elbow Degree:
90°
End Connection 1:
Fitting
End Connection 2:
Press
End Connections:
Fitting x Press
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Long Turn Elbow
IAPMO Listed:
No
Material:
Copper
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
700 psi
Type:
MRP02817
UL Listed:
Yes