This product requires certification to purchase.

1/4 in. AC PUSH COUP

Mueller Industries

Streamline 1/4 in. AC PUSH COUP

  • Fast #
  • Part #MACP10141
  • Item #11407928
  • Manufacturer Part #ACP10141
5 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline 1/4 in. AC PUSH COUP

  • Fast #
  • Part #MACP10141
  • Item #11407928
  • Manufacturer Part #ACP10141
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented push-fit technology designed for common air conditioning and heat pump installs and repairs
  • Allows for permanent tool-free and flame-free connections
  • Ideal for repair and remodel projects
  • Compatible with common refrigerants & oils
  • Robust one-piece forged brass body
  • Proprietary BackBite™ Grip Ring Technology
  • Double o-ring sealing
  • Clean, clear poly bags
  • 10 year warranty
  • Made in the USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B280, ASTM B88, ASTM B1003
Collection:
Streamline
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Coupling
IAPMO Listed:
Yes
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
-40
Origin:
Domestic
Pressure - Maximum:
700 psi
Type:
MACP10141
UL Listed:
Yes
UPC:
685768453024
Weight:
0.171 lb