This product requires certification to purchase.

1/4 in. OD PRESS FLR X PRESS COP Adapter

Mueller Industries

Streamline® 1/4 in. OD PRESS FLR X PRESS COP Adapter

  • Fast #
  • Part #MRP15725
  • Item #9633442
  • Manufacturer Part #RP15725
4.8 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 1/4 in. OD PRESS FLR X PRESS COP Adapter

  • Fast #
  • Part #MRP15725
  • Item #9633442
  • Manufacturer Part #RP15725
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 225 Pallet: 8100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Force360™ Circular press design provides the most uniform compression and sealing available (compared to hex press products)
  • DualSeal™ Ring Design Two (2) specially engineered HNBR sealing rings operate in tandem to provide 200% more surface contact and sealing area
  • TrapZone™ Leak Barrier Precisely designed spacing between the two pressed sealing rings acts as a dead zone or barrier for refrigerant molecules and further ensures leak protection
  • Tri-Lock™ Three (3) distinct and independent mechanical connection points create superior joint strength and pressure handling capability This press profile is an industry first
  • Two Ring Advanced Press (TRAP) Technology This industry-leading design provides superior sealing, leak protection, and joint strength by utilizing many innovative firsts in the world of flame-frame joining for air conditioning and refrigeration systems
  • Packaged in economical quantities
  • Clean, Clear, and reusable poly bags
  • CAD/BIM content available
  • 10-year limited warranty
  • Sizes ranging from 1/4"-1-3/8"
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
1/4 in
End Connection 1
Press
End Connection 2
Flare
End Connections
Press x Flare
Fitting Size 1
1/4 in
Fitting Size 2
7/16 in
Fitting Sizes
1/4 in x 7/16 in
Length
2-43/50 in
Pressure - Maximum
700 psi
Characteristics & Features
Clean Bagged
No
Collection
Streamline®
Fitting Type
Adapter
Material
Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ASME
ASME B31.5
ASTM
ASTM B88, ASTM B280 ASTM B1003
CSA Certified
CSA C22.2
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Type
MRP15725
UL Listed
Yes
UPC
685768449140