This product requires certification to purchase.

1-1/8 in. X 1/2 OD PRESS RED COUP

Mueller Industries

Streamline® 1-1/8 in. X 1/2 OD PRESS RED COUP

  • Fast #
  • Part #MRP01052
  • Item #11741746
  • Manufacturer Part #RP01052
4.6 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 1-1/8 in. X 1/2 OD PRESS RED COUP

  • Fast #
  • Part #MRP01052
  • Item #11741746
  • Manufacturer Part #RP01052
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Force360™ Circular press design provides the most uniform compression and sealing available (compared to hex press products)
  • DualSeal™ Ring Design Two (2) specially engineered HNBR sealing rings operate in tandem to provide 200% more surface contact and sealing area
  • TrapZone™ Leak Barrier Precisely designed spacing between the two pressed sealing rings acts as a dead zone or barrier for refrigerant molecules and further ensures leak protection
  • Tri-Lock™ Three (3) distinct and independent mechanical connection points create superior joint strength and pressure handling capability This press profile is an industry first
  • Two Ring Advanced Press (TRAP) Technology This industry-leading design provides superior sealing, leak protection, and joint strength by utilizing many innovative firsts in the world of flame-frame joining for air conditioning and refrigeration systems
  • Packaged in economical quantities
  • Clean, Clear, and reusable poly bags
  • CAD/BIM content available
  • 10-year limited warranty
  • Sizes ranging from 1/4"-1-3/8"
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.22, B166.51
ASTM:
ASTM B280, ASTM B88
CSA Certified:
CSA C22.2 No. 140.3-15 Standard for Refrigerant-Containing Components for Use in Electrical Equipment
Clean Bagged:
No
Collection:
Streamline®
Diameter - Outside:
1-1/8 in
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
1-1/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/8 in x 1/2 in
Fitting Type:
Coupling
Length:
3-23/100 in
Material:
Copper
Maximum Temperature:
250
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
700 psi
Type:
MRP01052
UL Listed:
Yes
UPC:
685768444091
Weight:
0.215 lb