This product requires certification to purchase.

1-3/8 OD CXCXC TEE XHP

Mueller Industries

Streamline® 1-3/8 OD CXCXC TEE XHP

  • Fast #
  • Part #MXHP04068
  • Item #7332497
  • Manufacturer Part #X 04068
5 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 1-3/8 OD CXCXC TEE XHP

  • Fast #
  • Part #MXHP04068
  • Item #7332497
  • Manufacturer Part #X 04068
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Streamline®
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat x Female Sweat x Female Sweat
Fitting Size 1:
1-3/8 in
Fitting Size 2:
1-3/8 in
Fitting Size 3:
1-3/8 in
Fitting Sizes:
1-3/8 in
Fitting Type:
Tee
Material:
Wrot Copper
Maximum Temperature:
250
Pressure - Maximum:
1885 psi
UPC:
685768392446
Weight:
0.75 lb