1 in. Copper Coupling with Roll Stop 1-1/8 in OD
Streamline® 1 in. Copper Coupling with Roll Stop 1-1/8 in OD
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 250 Pallet: 9000-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61 Annex G
- ASME:
- ASME B16.22, ASME B16.29, ASME B1.20.1
- ASTM:
- ASTM B-88, ASTM B-280, ASTM B-75
- Clean Bagged:
- No
- Collection:
- Streamline®
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Copper
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes