1 x 1/2 Copper Press Fitting Reducer
Streamline® 1 x 1/2 Copper Press Fitting Reducer
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 300 Pallet: 10800-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- StreamlinePRS™ mechanical press copper fittings are for use in plumbing or mechanical applications in sizes from 1/2in - 4in.
- Designed to join ASTM B88 (Types K, L, M) hard-drawn copper tube (1/2in to 4in) and soft copper tube (1/2in to 1-1/4in).
- Operating pressure: 300 psi
- Operating temperature range: -20° F to 250° F
- SURE PRS™ Seal Technology - 360° leak detection helps identify un-pressed connections.
- Anti-creep protection during installation and service
- Environmentally friendly system
- Compatible with most common pressing tools and jaws in the market
- Includes a 50-year limited warranty against defects in material and workmanship
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.23, ASME B16.24
- ASTM:
- ASTM A-53, ASTM A-733, ASTM B-280, ASTM B-88, ASTM C-534
- CSA Certified:
- CSA TIL MSE 13
- Clean Bagged:
- No
- Collection:
- Streamline®
- End Connection 1:
- Male Sweat
- End Connection 2:
- Press
- End Connections:
- Male Sweat x Press
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Reducer
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/20
- Material:
- Wrot Copper
- Material Type:
- C12200
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 685768394648