This product requires certification to purchase.

1 x 3/4 in. Copper Press Street Female Adapter

Mueller Industries

Streamline® 1 x 3/4 in. Copper Press Street Female Adapter

  • Fast #
  • Part #MPF01564
  • Item #7342021
  • Manufacturer Part #PF 01564
4.6 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 1 x 3/4 in. Copper Press Street Female Adapter

  • Fast #
  • Part #MPF01564
  • Item #7342021
  • Manufacturer Part #PF 01564
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Male Sweat
End Connection 2
FPT
End Connections
Male Sweat x FPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Collection
Streamline®
Fitting Type
Female Adapter
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B16.51
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
685768405627