This product requires certification to purchase.

1/4 IN. OD HERMETICALLY SEALED FTG X FTG SIGHT GLASS/ MOISTURE INDICATOR

Mueller Industries

Streamline® 1/4 IN. OD HERMETICALLY SEALED FTG X FTG SIGHT GLASS/ MOISTURE INDICATOR

  • Fast #
  • Part #MRP18114
  • Item #11741759
  • Manufacturer Part #RP18114
5 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 1/4 IN. OD HERMETICALLY SEALED FTG X FTG SIGHT GLASS/ MOISTURE INDICATOR

  • Fast #
  • Part #MRP18114
  • Item #11741759
  • Manufacturer Part #RP18114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Mueller Industries OEM repair part
  • DualSeal™ Ring Design Two (2) specially engineered HNBR sealing rings operate in tandem to provide 200% more surface contact and sealing area
  • TrapZone™ Leak Barrier Precisely designed spacing between the two pressed sealing rings acts as a dead zone or barrier for refrigerant molecules and further ensures leak protection
  • Tri-Lock™ Three (3) distinct and independent mechanical connection points create superior joint strength and pressure handling capability This press profile is an industry first
  • Two Ring Advanced Press (TRAP) Technology This industry-leading design provides superior sealing, leak protection, and joint strength by utilizing many innovative firsts in the world of flame-frame joining for air conditioning and refrigeration systems
  • Packaged in economical quantities
  • Clean, Clear, and reusable poly bags
  • CAD/BIM content available
  • 10-year limited warranty
  • Sizes ranging from 1/4"-1-3/8"
  • Requires Certification

Documents


Specifications

End Connection 1:
Fitting
End Connection 2:
Fitting
End Connections:
Fitting
Fitting Size 1:
1/4
Fitting Size 2:
1/4
Fitting Sizes:
1/4 in
Length:
4-17/20
Material:
Brass, Copper
Type:
MRP18114
UPC:
685768452690