This product requires certification to purchase.

1/2 in. Copper Wrot Reducer Coupling 5/8 in OD

Mueller Industries

Streamline® 1/2 in. Copper Wrot Reducer Coupling 5/8 in OD

  • Fast #
  • Part #MUEWB01022
  • Item #5161469
  • Manufacturer Part #WB01022
5 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 1/2 in. Copper Wrot Reducer Coupling 5/8 in OD

  • Fast #
  • Part #MUEWB01022
  • Item #5161469
  • Manufacturer Part #WB01022
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 1000 Pallet: 48000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61 Annex G
ASTM:
ASTM B-88, ASTM B-280, ASTM B-75
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
FM Approved:
No
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Copper
NSF:
NSF 61 Annex G
NSF Certified:
Yes