This product requires certification to purchase.

1-5/8 OD CXCXC TEE XHP

Mueller Industries

Streamline® 1-5/8 OD CXCXC TEE XHP

  • Fast #
  • Part #MXHP04084
  • Item #7332479
  • Manufacturer Part #X 04084
5 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 1-5/8 OD CXCXC TEE XHP

  • Fast #
  • Part #MXHP04084
  • Item #7332479
  • Manufacturer Part #X 04084
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Streamline®
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat x Female Sweat x Female Sweat
Fitting Size 1:
1-5/8
Fitting Size 2:
1-5/8
Fitting Size 3:
1-5/8
Fitting Sizes:
1-5/8 in
Fitting Type:
Tee
Material:
Wrot Copper
Maximum Temperature:
250
Pressure - Maximum:
1885 psi
Type:
MXHP04084
UPC:
685768392491
Weight:
1.15