This product requires certification to purchase.

2-1/2 Wrot Fitting X Medium Adapter

Mueller Industries

Streamline® 2-1/2 Wrot Fitting X Medium Adapter

  • Fast #
  • Part #MUEW01496
  • Item #2857662
  • Manufacturer Part #W 01496
3.3 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 2-1/2 Wrot Fitting X Medium Adapter

  • Fast #
  • Part #MUEW01496
  • Item #2857662
  • Manufacturer Part #W 01496
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Solder joint to a female thread
  • Meets applicable industry standards
  • NSF approved
  • Fine quality
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
MPT
End Connections
Female Sweat x MPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Collection
Streamline®
Fitting Type
Adapter
Material
Wrot Copper
Warranty & Product Information
ASME
ASME B16.22
Type
MUEW01496