This product requires certification to purchase.

3/4 in. OD Press Copper Coupling W/ST

Mueller Industries

Streamline® 3/4 in. OD Press Copper Coupling W/ST

  • Fast #
  • Part #MRP10157
  • Item #9633451
  • Manufacturer Part #RP10157
4.8 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 3/4 in. OD Press Copper Coupling W/ST

  • Fast #
  • Part #MRP10157
  • Item #9633451
  • Manufacturer Part #RP10157
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 150 Pallet: 5400
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Force360™ Circular press design provides the most uniform compression and sealing available (compared to hex press products)
  • DualSeal™ Ring Design Two (2) specially engineered HNBR sealing rings operate in tandem to provide 200% more surface contact and sealing area
  • TrapZone™ Leak Barrier Precisely designed spacing between the two pressed sealing rings acts as a dead zone or barrier for refrigerant molecules and further ensures leak protection
  • Tri-Lock™ Three (3) distinct and independent mechanical connection points create superior joint strength and pressure handling capability This press profile is an industry first
  • Two Ring Advanced Press (TRAP) Technology This industry-leading design provides superior sealing, leak protection, and joint strength by utilizing many innovative firsts in the world of flame-frame joining for air conditioning and refrigeration systems
  • Packaged in economical quantities
  • Clean, Clear, and reusable poly bags
  • CAD/BIM content available
  • 10-year limited warranty
  • Sizes ranging from 1/4"-1-3/8"
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.22, B166.51
ASTM:
ASTM B280, ASTM B88
CSA Certified:
CSA C22.2 No. 140.3-15 Standard for Refrigerant-Containing Components for Use in Electrical Equipment
Clean Bagged:
No
Collection:
Streamline®
Diameter - Outside:
3/4 in
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Coupling
Length:
2-3/5
Material:
Copper
Maximum Temperature:
250
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
700 psi
Type:
MRP10157
UL Listed:
Yes
UPC:
685768444107
Weight:
0.150