This product requires certification to purchase.

3/8 ACR PRESS LR 45 Elbow

Mueller Industries

Streamline® 3/8 ACR PRESS LR 45 Elbow

  • Fast #
  • Part #MRP03012
  • Item #10109375
  • Manufacturer Part #RP03012
5 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 3/8 ACR PRESS LR 45 Elbow

  • Fast #
  • Part #MRP03012
  • Item #10109375
  • Manufacturer Part #RP03012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 450 Pallet: 16200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Approved for use with Type ACR, L, K hard and soft copper tube.
  • Industry-leading Two Ring Advanced Press (T.R.A.P.) Technology
  • DualSeal™ Ring Design provides superior sealing and joint strength with 200% more surface contact.
  • TrapZone™ Leak Barrier innovative vacuum-zone further ensures leak protection.
  • Force360™ Press Contour provides more uniform joint compression and sealing performance.
  • Tri-Lock™ Press Profile creates superior joint strength and pressure handling capabilities.
  • Compatible with R410A and other commonly used refrigerant gases and oils.
  • Propietary Streamline® ACR Press Jaws available from Milwaukee® Tool.
  • Compatible with leading full-size press tools on the market.
  • Includes a 10-year limited warranty against defects in material and workmanship.
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Streamline®
Elbow Degree:
45°
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Elbow
Material:
Copper
Maximum Temperature:
250
Origin:
Global
Pressure - Maximum:
700 psi
Type:
MRP03012
UPC:
685768450863