This product requires certification to purchase.

5/8 in. Copper Coupling 3/4 in OD

Mueller Industries

Streamline® 5/8 in. Copper Coupling 3/4 in OD

  • Fast #
  • Part #MUEW01028
  • Item #2229748
  • Manufacturer Part #W 01028
4.1 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 5/8 in. Copper Coupling 3/4 in OD

  • Fast #
  • Part #MUEW01028
  • Item #2229748
  • Manufacturer Part #W 01028
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61 Annex G
ASME:
ASME B16.22, ASME B16.29, ASME B1.20.1
ASTM:
ASTM B-88, ASTM B-280, ASTM B-75
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
FM Approved:
No
Fitting Size 1:
5/8
Fitting Size 2:
5/8
Fitting Sizes:
5/8 in
Fitting Type:
Straight
Material:
Copper
NSF:
NSF 61 Annex G
NSF Certified:
Yes