This product requires certification to purchase.

7/8 ACR PRESS LR 45 Elbow

Mueller Industries

Streamline® 7/8 ACR PRESS LR 45 Elbow

  • Fast #
  • Part #MRP03034
  • Item #10109379
  • Manufacturer Part #RP03034
3.5 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 7/8 ACR PRESS LR 45 Elbow

  • Fast #
  • Part #MRP03034
  • Item #10109379
  • Manufacturer Part #RP03034
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 105 Pallet: 3780
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Approved for use with Type ACR, L, K hard and soft copper tube.
  • Industry-leading Two Ring Advanced Press (T.R.A.P.) Technology
  • DualSeal™ Ring Design provides superior sealing and joint strength with 200% more surface contact.
  • TrapZone™ Leak Barrier innovative vacuum-zone further ensures leak protection.
  • Force360™ Press Contour provides more uniform joint compression and sealing performance.
  • Tri-Lock™ Press Profile creates superior joint strength and pressure handling capabilities.
  • Compatible with R410A and other commonly used refrigerant gases and oils.
  • Propietary Streamline® ACR Press Jaws available from Milwaukee® Tool.
  • Compatible with leading full-size press tools on the market.
  • Includes a 10-year limited warranty against defects in material and workmanship.
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
7/8 in
Fitting Size 2
7/8 in
Fitting Sizes
7/8 in
Pressure - Maximum
700 psi
Characteristics & Features
Clean Bagged
No
Collection
Streamline®
Fitting Type
Elbow
Material
Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Origin
Global
Type
MRP03034
UPC
685768450900