7/8 OD CXCXC TEE XHP
Streamline® 7/8 OD CXCXC TEE XHP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Streamline®
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat x Female Sweat x Female Sweat
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Size 3:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Fitting Type:
- Tee
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 1885 psi
- UPC:
- 685768392361
- Weight:
- 0.20 lb