7/8 OD PRESS LR COP 90 Elbow
Streamline® 7/8 OD PRESS LR COP 90 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 105 Pallet: 3780-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Force360™ Circular press design provides the most uniform compression and sealing available (compared to hex press products)
- DualSeal™ Ring Design Two (2) specially engineered HNBR sealing rings operate in tandem to provide 200% more surface contact and sealing area
- TrapZone™ Leak Barrier Precisely designed spacing between the two pressed sealing rings acts as a dead zone or barrier for refrigerant molecules and further ensures leak protection
- Tri-Lock™ Three (3) distinct and independent mechanical connection points create superior joint strength and pressure handling capability This press profile is an industry first
- Two Ring Advanced Press (TRAP) Technology This industry-leading design provides superior sealing, leak protection, and joint strength by utilizing many innovative firsts in the world of flame-frame joining for air conditioning and refrigeration systems
- Packaged in economical quantities
- Clean, Clear, and reusable poly bags
- CAD/BIM content available
- 10-year limited warranty
- Sizes ranging from 1/4"-1-3/8"
Documents
Specifications
- ASME:
- ASME B16.22, B166.51
- ASTM:
- ASTM B280, ASTM B88
- Clean Bagged:
- No
- Collection:
- Streamline®
- Elbow Degree:
- 90
- End Connection 1:
- Fitting
- End Connection 2:
- Press
- End Connections:
- Fitting x Press
- FM Approved:
- No
- Fitting Size 1:
- 7/8
- Fitting Size 2:
- 7/8
- Fitting Sizes:
- 7/8 in
- Fitting Type:
- Long Turn Elbow
- IAPMO Listed:
- No
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 700 psi
- Type:
- MRP02734
- UL Listed:
- Yes
- UPC:
- 685768444169