1/2 x 3/8 in. Cup Copper and Iron Reducing Coupling
Streamline™ X 1/2 x 3/8 in. Cup Copper and Iron Reducing Coupling
All Sizes
Product Details
Product Details
Documents
Specifications
- Collection:
- Streamline™ X
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Origin:
- Domestic
- Pressure - Maximum:
- 1885 psi
- UPC:
- 685768392507