This product requires certification to purchase.

1-3/8 in. Cup Copper and Iron Coupling

Mueller Industries

Streamline™ X 1-3/8 in. Cup Copper and Iron Coupling

  • Fast #
  • Part #MXHP10148
  • Item #7332530
  • Manufacturer Part #X 10148
5 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline™ X 1-3/8 in. Cup Copper and Iron Coupling

  • Fast #
  • Part #MXHP10148
  • Item #7332530
  • Manufacturer Part #X 10148
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Streamline™ X
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1-3/8
Fitting Size 2:
1-3/8
Fitting Sizes:
1-3/8 in
Material:
Wrot Copper
Maximum Temperature:
250
Pressure - Maximum:
1885 psi
UPC:
685768392934