This product requires certification to purchase.

3/4 OD CXCXC TEE XHP

Mueller Industries

Streamline® 3/4 OD CXCXC TEE XHP

  • Fast #
  • Part #MXHP04017
  • Item #7332453
  • Manufacturer Part #X 04017
3.4 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 3/4 OD CXCXC TEE XHP

  • Fast #
  • Part #MXHP04017
  • Item #7332453
  • Manufacturer Part #X 04017
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connection 3
Female Sweat
End Connections
Female Sweat x Female Sweat x Female Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Pressure - Maximum
1885 psi
Weight
0.13 lb
Characteristics & Features
Collection
Streamline®
Fitting Type
Tee
Material
Wrot Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Type
MXHP04017
UPC
685768392323