This product requires certification to purchase.

1-1/2 in. Cast Iron Screwed End Wye Strainer

Mueller Steam Specialty

1-1/2 in. Cast Iron Screwed End Wye Strainer

  • Fast #
  • Part #M11MSJ
  • Item #2037733
  • Manufacturer Part #01.5-11M screen only
4.2 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

1-1/2 in. Cast Iron Screwed End Wye Strainer

  • Fast #
  • Part #M11MSJ
  • Item #2037733
  • Manufacturer Part #01.5-11M screen only
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
11M Y-Strainer
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Fitting Size 1:
1-1/2
Fitting Sizes:
1-1/2 in
Material:
Stainless Steel
Mesh Size:
20
Product Type:
Repair Screen
Strainer Type:
Wye