1 in. Cast Iron Threaded Silent Check Valve
Model 303 1 in. Cast Iron Threaded Silent Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron
- Threaded
- Center guided
- 200 psi, non-asbestos gasket
- EPDM seal stainless steel spring and stem, bronze disc
Documents
Specifications
- ASTM:
- ASTM A-126, ASTM B-505
- Collection:
- Model 303
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Height:
- 3-15/16 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Material:
- Cast Iron
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Liquid, Water
- UL Listed:
- No
- UPC:
- 643925028911
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Silent Check Valve
- Weight:
- 2 lb
- Width:
- 2-7/16 in