6x6 nominal suction diffuser cast iron cl 125 flanged ends start up screen
1011 6x6 nominal suction diffuser cast iron cl 125 flanged ends start up screen
Product Details
Product Details
- 6 x 6 IN
- Cast iron
- .156 perf screen
- 20 Mesh startup
Specifications
- BAA Compliant:
- No
- Collection:
- 1011
- Depth:
- 17
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Height:
- 16
- Material:
- Iron
- Maximum Temperature:
- 300
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Type:
- M060X601011
- UL Listed:
- No
- UPC:
- 643925043921
- Width:
- 11