8x8 nominal suction diffuser cast iron cl 125 flanged ends start up screen
1011 8x8 nominal suction diffuser cast iron cl 125 flanged ends start up screen
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 8 x 8 IN
- Cast iron
- .125 perf screen
- 20 Mesh startup
Specifications
- BAA Compliant:
- No
- Collection:
- 1011
- Depth:
- 21
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Height:
- 18
- Material:
- Iron
- Maximum Temperature:
- 300
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Type:
- M080X801011
- UL Listed:
- No
- UPC:
- 643925046113
- Width:
- 13-1/2