This product requires certification to purchase.

2 Cast Iron 125# Thread Basket Strainer

Mueller Steam Specialty

125 Series 2 Cast Iron 125# Thread Basket Strainer

  • Fast #
  • Part #M125CIK
  • Item #1197482
  • Manufacturer Part #M6701301
5 out of 5 Customer Rating
Brand image
Mueller Steam Specialty

125 Series 2 Cast Iron 125# Thread Basket Strainer

  • Fast #
  • Part #M125CIK
  • Item #1197482
  • Manufacturer Part #M6701301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • .062 Perf screen
  • Cast iron
  • Threaded
  • Cl 125
  • Requires Certification

Specifications

Collection:
125 Series
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Sizes:
2 in
Height:
11-1/2 in
Material:
Iron
Maximum Temperature:
300
Perforation Size:
1/16 in
Pressure Class:
125#
Strainer Type:
Basket
UL Listed:
No
UPC:
643925031454
Valve Body Material:
Iron
Valve Body Style:
Basket
Valve Size:
2 in
Width:
4-1/2 in