4 CS 150# Flanged Basket Strainer
4 CS 150# Flanged Basket Strainer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Angle basket
- WCB
- Flanged 150
- Bolted cover
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 4 in
- Height:
- 14 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 565
- Perforation Size:
- 1/16 in
- Pressure Class:
- 150#
- Strainer Type:
- Basket
- UL Listed:
- No
- UPC:
- 643925038217
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Basket
- Valve Size:
- 4 in
- Width:
- 11-1/2 in