2 in. Carbon Steel 600# Thread Perforated Wye Strainer
Model 581 2 in. Carbon Steel 600# Thread Perforated Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 162-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- WCB CS
- Threaded cap
- 0.062 perf screen
- Class 600
- Sizes 1/4 in. - 2 in. (6 - 50 mm)
- Cast carbon steel body and 304 stainless steel screen that is locked securely in place to stop sediment bypass
- Machined seats in body and cap lock the screen in place to prevent sediment bypass and facilitate accurate reseating after servicing
- Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
Specifications
- ASTM:
- ASTM A-216 Grade WCB
- Collection:
- Model 581
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 2 in
- Height:
- 79 in
- Length:
- 6-15/16 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 750
- Origin:
- Domestic
- Perforation Size:
- 1/16 in
- Pressure Class:
- 600#, 1015#, 1480#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 643925032543
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Y Pattern
- Width:
- 3-4/5 in