2 in. 600# Socket Weld 304 Stainless Steel Wye Strainer
581-SS Series 2 in. 600# Socket Weld 304 Stainless Steel Wye Strainer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CF8M SS
- Threaded cap
- 0.062 Perf screen
- Class 600
Specifications
- ASTM:
- ASTM A-351
- BAA Compliant:
- No
- Collection:
- 581-SS Series
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Sizes:
- 2 in
- Height:
- 7-9/10
- Length:
- 6-15/16
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 100
- Perforation Size:
- 1/16
- Pressure - Maximum:
- 1440 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Water
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 643925032550
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Y Pattern
- Valve Size:
- 2 in
- Width:
- 3-4/5